Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mason 18 Towel Bar Only Ch

  • Mfr # YB8098CH

  • Zoro # G012372956


product price: $3.65
/ea
Sold in multiples of 2 for $7.30

Key Features

Finish
Chrome
Bar Length
0.63 in
Width
0.63 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YB8098CH
Zoro #
G012372956
UPC #
34584001665
Country of Origin
Taiwan, Province of China

Dimensions

Bar Length
0.63 in
Width
0.63 in
Height
18 in

Details

Finish
Chrome

Description

  • •chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •pro-fit(tm) installation system eliminates set screws for faster, more secure mounting
  • •included template and mounting hardware take the guesswork out of installation
  • •corrosion resistant
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.