Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Matte black 18 towel bar

  • Mfr # Y1618BL

  • Zoro # G415629282


product price: $56.29
/ea

Key Features

Finish
Matte Black
Color
Black
Height
16.73 in
Bar Length
3.19 in
Width
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Y1618BL
Zoro #
G415629282
UPC #
34584040237
Country of Origin
Thailand

Dimensions

Height
16.73 in
Bar Length
3.19 in
Width
2.95 in

Details

Finish
Matte Black
Color
Black

Description

  • matte black finish is the perfect complement to modern spaces
  • mounting system simplifies installation
  • limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.