Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Matte Black Four-Function 4-3/8In Diameter Spray Head Eco-Performance Showerhead

  • Mfr # 3638EPBL

  • Zoro # G314538982


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
4.8 in
Width
4.6 in
Finish
Matte Black
Flow Rate (GPM)
1.75 GPM (6.65 L/min) max.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3638EPBL
Zoro #
G314538982
UPC #
26508351390
Country of Origin
United States

Dimensions

Length
4.8 in
Width
4.6 in
Depth
4 in

Details

Color
Black
Finish
Matte Black
Flow Rate (GPM)
1.75 GPM (6.65 L/min) max.

Description

  • • matte black finish is the perfect complement to modern spaces
  • • 4-3/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • • four-function full spray; invigorating spray; combination spray for more variety; targeted massage
  • • meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • • limited lifetime warranty
  • • limited lifetime

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.