Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Matte black infinite 5 diameter spray head standard with handshower

  • Mfr # 220H2BL

  • Zoro # G215694756


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
2.5 GPM
Finish
Matte Black
Width
7.3 in
Depth
3.4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220H2BL
Zoro #
G215694756
UPC #
26508355114
Country of Origin
China

Dimensions

Width
7.3 in
Depth
3.4 in
Length
12 in

Details

Flow Rate
2.5 GPM
Finish
Matte Black
Color
Black

Description

  • matte black finish is the perfect complement to modern spaces
  • 5" diameter spray head showerhead with handshower
  • magnetix technology features an innovative magnetic docking system
  • infinite combination spray for more variety
  • limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.