Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Matte Black Moentrol® Shower Only TS32002NHBL

Matte Black Moentrol® Shower Only (Discontinued)

  • Mfr # TS32002NHBL
  • Zoro # G901730775
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS32002NHBL
Zoro #
G901730775
UPC #
26508301968
Country of Origin
United States

Dimensions

Height
3.9
Width
12.4
Length
24.6

Details

Finish
Matte Black
Weight
6.305
Collection
Arris
Handles
1 Lever Handles

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.