Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Matte black one-handle high arc kitchen faucet

  • Mfr # 87679BL

  • Zoro # G715621955


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Flow Rate
1.5 GPM
Depth
3.9 in
Standards
Lead Law Compliant
Length (In.)
24.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87679BL
Zoro #
G715621955
UPC #
26508383605
Country of Origin
United States

Dimensions

Depth
3.9 in
Length (In.)
24.6 in
Width
12.3 in

Details

Finish
Matte Black
Flow Rate
1.5 GPM
Standards
Lead Law Compliant
Color/Finish
Black

Description

  • matte black finish is the perfect complement to modern spaces
  • one-handle
  • lever handle makes it easy to adjust the water
  • aerated stream for everyday cleaning; boosted rinse; boosted stream; powerful rinse for heavy-duty cleaning
  • standard design mounts on the sink or countertop
  • limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.