Zoro Homepage

Matte Black One-Handle Pulldown Bar Faucet

  • Mfr # 5770BL

  • Zoro # G915621526


product price: $491.10
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.5 GPM
Height
3.8 in
Standards
Lead Law Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5770BL
Zoro #
G915621526
UPC #
26508387009
Country of Origin
United States

Dimensions

Height
3.8 in

Details

Flow Rate
1.5 GPM
Finish
Matte Black
Standards
Lead Law Compliant

Description

  • matte black finish is the perfect complement to modern spaces
  • Power Clean spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean technology.
  • equipped with the Reflex system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • features Duralock quick connect system for easy installation
  • one-handle lever handle makes it easy to adjust the water
  • aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
  • complies with Americans with Disabilities Act (ADA) specifications
  • limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.