Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Matte black towel ring

  • Mfr # Y1686BL

  • Zoro # G615628979


product price: $40.15
/ea

Key Features

Height
6.22 in
Finish
Matte Black
Bar Length
6.73 in
Width
3.66 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y1686BL
Zoro #
G615628979
UPC #
34584040398
Country of Origin
Thailand

Dimensions

Height
6.22 in
Bar Length
6.73 in
Width
3.66 in

Details

Finish
Matte Black
Color
Black

Description

  • matte black finish is the perfect complement to modern spaces
  • mounting system simplifies installation
  • limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.