Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Matte Black Transfer Valve Trim TS32206BL

Matte Black Transfer Valve Trim (Discontinued)

  • Mfr # TS32206BL
  • Zoro # G001730446
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS32206BL
Zoro #
G001730446
UPC #
26508302026
Country of Origin
United States

Dimensions

Length
5.8
Width
5.7
Height
3.8

Details

Finish
Matte Black
Weight
2.35
Collection
Weymouth
Handles
1 Lever Handles

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.