Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Matte Black Two-Function 8-1/2 Diameter Spray Head Eco-Performance Rainshower

  • Mfr # S6345EPBL

  • Zoro # G808582774


product price: $571.88
/ea
Free Shipping & Returns

Key Features

Connection Size
1/2 in
Connection Type
IPS
Finish
Matte Black
Size
8-1/2 in
flow rate
1.75 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6345EPBL
Zoro #
G808582774
UPC #
26508351628
Country of Origin
China

Dimensions

Connection Size
1/2 in
Size
8-1/2 in

Details

Connection Type
IPS
Finish
Matte Black
Item
Spray Head
flow rate
1.75 gpm

Description

matte black finish is the perfect complement to modern spaces


  • •8-1/2" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • •advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • •two-function full rainshower; concentrated rinse; combination spray for more variety
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • •limited lifetime

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.