Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mdura Mod 3F Trm

  • Mfr # T9360

  • Zoro # G112415799


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Handle Type
Single 1 Handle Lever
Length
7.9 in
Width
7.7 in
Depth
4.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T9360
Zoro #
G112415799
UPC #
26508255582
Country of Origin
United States

Dimensions

Length
7.9 in
Width
7.7 in
Depth
4.6 in

Details

Finish
Chrome
Handle Type
Single 1 Handle Lever

Description

  • •the brass valve (sold separately) directs water flow to multiple showering functions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.