Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mediterranean bronze pivoting paper holder towel bar towel ring

  • Mfr # MY2733BRB

  • Zoro # G615629006


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Bar Length
7.8 in
Finish
Mediterranean Bronze
Width
3.78 in
Color
Bronze
Height
20.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY2733BRB
Zoro #
G615629006
UPC #
34584040985
Country of Origin
China

Dimensions

Bar Length
7.8 in
Width
3.78 in
Height
20.71 in

Details

Finish
Mediterranean Bronze
Color
Bronze

Description

  • mediterranean bronze finish delivers a rich, dark brown, old world finish with striking light and dark accents
  • mounting system simplifies installation
  • pivoting paper holder
  • limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.