Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mediterranean Bronze Posi-Temp Shower Only

  • Mfr # 82495EPBRB

  • Zoro # G001728191


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Finish
Mediterranean Bronze
Height
5.500 in
Width
8.300 in
Length
10.100 in
Handle Type
Single 1 Handle Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82495EPBRB
Zoro #
G001728191
UPC #
026508236086
Country of Origin
United States

Dimensions

Height
5.500 in
Width
8.300 in
Length
10.100 in

Details

Finish
Mediterranean Bronze
Handle Type
Single 1 Handle Lever

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.