Zoro Homepage

Mediterranean Bronze Two-Handle Bathroom Faucet

  • Mfr # 6010BRB

  • Zoro # G201731342


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Finish
Mediterranean Bronze
Handle Type
Lever
Number of Handles
2
Width
8.2 in
Height
5.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6010BRB
Zoro #
G201731342
UPC #
26508256718
Country of Origin
United States

Dimensions

Width
8.2 in
Height
5.6 in
Length
10.2 in

Details

Finish
Mediterranean Bronze
Handle Type
Lever
Number of Handles
2

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.