
Mediterranean Bronze Two-Handle Bathroom Faucet (Discontinued)
- Mfr # T6220BRB
- Zoro # G601730655
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T6220BRB
Zoro #
G601730655
UPC #
26508256824
Country of Origin
United States
Dimensions
Width
9.2 in
Length
13.6 in
Height
3.0 in
Details
Finish
Mediterranean Bronze
Handle Type
Single 2 Handle Lever
Weight
3.7 lb
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.