MEENA Handle Kit in Bronzed Gold
Mfr # 210943BZG
Zoro # G010331573
product price: $52.18
/eaKey Features
Finish
Bronzed Gold
Overall Width
7.5 in
Overall Length
11 in
Overall Height
2 in
Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
210943BZG
Zoro #
G010331573
UPC #
26508360354
Country of Origin
China
Dimensions
Overall Width
7.5 in
Overall Length
11 in
Overall Height
2 in
Details
Finish
Bronzed Gold
Color
Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.