MEENA Handle Kit in Matte Black
Mfr # 210943BL
Zoro # G510331554
product price: $51.29
/eaKey Features
Finish
Matte Black
Overall Width
7.5 in
Overall Length
11 in
Overall Height
2 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
210943BL
Zoro #
G510331554
UPC #
26508360347
Country of Origin
China
Dimensions
Overall Width
7.5 in
Overall Length
11 in
Overall Height
2 in
Details
Finish
Matte Black
Color
Black
Description
- •In Moen's matte black finish
- •Manufactured in China
- •Coordinates with other items from Moen's Meena collection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.