
MEENA One-Handle High Arc Pulldown Kitchen Faucet in Chrome
Mfr # 87270
Zoro # G010331689
product price: $283.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Number of Handles
One
Flow Rate
1.5 GPM (5.7 L/min) max.
Handle Type
Lever
Mounting Type
Deck Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87270
Zoro #
G010331689
UPC #
26508358313
Country of Origin
United States
Dimensions
Overall Length
24.4 in
Depth
3.9 in
Overall Width
12.4 in
Details
Finish
Chrome
Number of Handles
One
Flow Rate
1.5 GPM (5.7 L/min) max.
Handle Type
Lever
Mounting Type
Deck Mount
Standards
Lead Law Compliant, ADA Specifications
Typical Application
Kitchen
Color/Finish
Silver
Description
- •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •Equipped with the reflex(tm) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
- •Faucet pulldown hose offers flexible water delivery and hose retracts with ease
- •Features duralock(tm) quick connect system for easy installation
- •One-handle
- •Eco-performance design uses less water without sacrificing performance
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.