Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MEENA One-Handle High Arc Pulldown Kitchen Faucet in Matte Black

  • Mfr # P87270BL

  • Zoro # G610399461


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Flow Rate
1.5 GPF (5.7 LPF)
Width
12.3 in.
Depth
3.63 in.
Length (In.)
24.4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P87270BL
Zoro #
G610399461
UPC #
26508376058
Country of Origin
United States

Dimensions

Width
12.3 in.
Depth
3.63 in.
Length (In.)
24.4 in.

Details

Finish
Matte Black
Flow Rate
1.5 GPF (5.7 LPF)
Standards
ADA Compliant
Typical Application
Kitchen
Series
MEENA
Color/Finish
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.