Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MEENA One-Handle High Arc Pulldown Kitchen Faucet in Spot Resistant Stainless

  • Mfr # 87270SRS

  • Zoro # G110331725


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
One
Flow Rate
1.5 GPM (5.7 L/min) max.
Handle Type
Lever
Mounting Type
Deck Mount
Depth
3.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87270SRS
Zoro #
G110331725
UPC #
26508349618
Country of Origin
United States

Dimensions

Depth
3.8 in
Overall Length
24.7 in
Overall Width
12.3 in

Details

Finish
Spot Resistant Stainless
Number of Handles
One
Flow Rate
1.5 GPM (5.7 L/min) max.
Handle Type
Lever
Mounting Type
Deck Mount
Color/Finish
Silver
Standards
Lead Law Compliant, ADA Specifications
Typical Application
Kitchen

Description

  • •Power boost(tm) technology provides boosted water performance with the push of a button with - faster clean. faster fill.
  • •Spot resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • •Equipped with the reflex(tm) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • •Faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • •One-handle
  • •Complies with americans with disabilities act (ada) specifications

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.