Zoro Homepage

Mesh Shower Chair W

  • Mfr # DN7100

  • Zoro # G512377550


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Finish
Glacier
Width
18.4 in
Depth
7.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DN7100
Zoro #
G512377550
UPC #
34584011923
Country of Origin
Taiwan, Province of China

Dimensions

Length
20.3 in
Width
18.4 in
Depth
7.6 in

Details

Finish
Glacier

Description

  • •400 lbs.
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •seat measures 19" wide x 17.7" deep
  • •18" leg width
  • •15" to 21" adjustable height fits a variety of tub and shower styles
  • •non-slip seat surface
  • •glacier finish for a bright, clean white look
  • •limited lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.