Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metering 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome

  • Mfr # 8886

  • Zoro # G2886326


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Metering
Number of Holes
2
Mounting Type
Centerset
ADA Compliant
Yes
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8886
Zoro #
G2886326
UPC #
026508093245
Country of Origin
China

Dimensions

Spout Length
4 3/4 in
Manufacturers Warranty Length
5 yr
Connection Size
1/2" MIPS
Height
3-3/4"
Spout Height
3 3/4 in
Water Inlet Connection Size
1/2 in
Max. Installation Surface Thickness
2 1/8 in
Overall Width
6 in
For Mounting Hole Diameter - Minimum
1 in
Spout Outlet Height
2 7/8 in
Overall Depth
6 1/2 in
For Surface Thickness - Maximum
2 1/8 in
Spout Height - Maximum
3 3/4 in
Inlet Connection Size
1/2 in

Details

Faucet Operation
Metering
Number of Holes
2
Mounting Type
Centerset
ADA Compliant
Yes
Finish
Chrome
Handle Type
Push
Flow Rate
0.5 gpm
Faucet Spout Shape
Low Arc
Handle Material
Metal
Number of Handles
2
Body Material
Brass
Flow Outlet Type
Aerated
Faucet Handle Type
Metering
Green Environmental Attribute
Automatic Sensor Faucet with Ultra Low-Flow Rate of 0.5 Gallons Per Minute or Less
Drain Type
None
Commercial / Residential
Commercial
Flow Outlet Type - Faucet
Aerated
Connection
1/2" MIPS
CEC Compliant
CEC Compliant
Series
M-Press
Valve Type
Metering
Faucet Type
Bathroom Sink Faucet
Battery Charger CEC Compliant
CEC Compliant
Standards
NSF 61/9
Vandal Resistant Features
Vandal Resistant Screws
ADA Compliance
ADA Compliant
Replacement Cartridge
52100
Ligature Resistant
No
Mounting Type - Faucet
Deck
Includes
Bathroom Faucet
Faucet Finish
Chrome
Residential / Commercial
Commercial
Faucet Spout
Rigid
Item
Low Arc Bathroom Faucet
Flow Outlet Type (Faucet)
Aerated
Type
Two Handle Metering
Material
Brass
Faucet Body Material
Brass
Max. Mounting Hole Center Distance
8 in
Replacement Cartridge Mfr. Model Number
52100
Spout Reach
4 3/4 in
Faucet Handle Material
Metal
Faucet Activation
Manual
Temperature Control
Non-Adjustable Temperature
Valve Type - Faucets
Hot/Cold Cartridge
Material of Construction
Brass
Application
Commercial
Compatible Cartridge Manufacturer Part Number
52100
Flow Rate - Maximum
0.5 gpm
Operation Method
Manual
Warranty
5 yr
Flow Type
Spray
Product Type
Faucet
CEC Compliance
CEC Compliant
Mounting Hole Center-to-Center Distance - Maximum
8 in
Ligature Resistance
Not Ligature-Resistant
Spout Shape
Arc
Pressure - Maximum
125 psi
Vandal Resistance
Vandal-Resistant Hardware
Number of Mounting Holes
2
For Location
Bathroom
Mounting Hole Center-to-Center Distance - Minimum
4 in
For Water Temperature
Hot/Cold
Time Out - Minimum
5 sec
Time Out
60 sec

Description

Item Low Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.