Zoro Homepage

Metering, 8" Mount, Commercial 3 Hole Low Arc Bathroom Faucet

  • Mfr # 8889

  • Zoro # G5075567


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Metering
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8889
Zoro #
G5075567
UPC #
026508093252
Country of Origin
China

Dimensions

Connection Size
3/4"
Height
3-3/4"
Spout Length
4"
Manufacturers Warranty Length
5 yr. limited
Spout Height
3-3/4"
Water Inlet Connection Size
1/2"
Max. Installation Surface Thickness
1-1/4"
Overall Depth
6 1/2 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Minimum
1 in
For Surface Thickness - Maximum
1 1/4 in
Spout Height - Maximum
3 3/4 in
Spout Outlet Height
2 7/8 in

Details

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Metering
ADA Compliant
Yes
Flow Rate
0.50 gpm
Handle Type
Lever Handle
Mounting Type
Widespread Mount
Flow Outlet Type
Aerated
Commercial / Residential
Commercial
Faucet Spout
Rigid
Ligature Resistant
No
Valve Type
Ceramic
Drain Type
None
Item
Low Arc Bathroom Faucet
Faucet Handle Type
Metering
Faucet Finish
Chrome
Connection
1/2"
Faucet Type
Bathroom Sink Faucet
Standards
AB1953
Battery Charger CEC Compliant
Non CEC Compliant
Compliance
ADA, AB1953
Faucet Spout Shape
Low Arc
Flow Outlet Type (Faucet)
Aerated
CEC Compliant
Non CEC Compliant
Body Material
Brass
Mounting Type - Faucet
Deck
Residential / Commercial
Commercial
Series
M-Press
Includes
Trim and Valve
Flow Outlet Type - Faucet
Aerated
Vandal Resistant Features
Vandal Resistant Screws
ADA Compliance
Yes
Replacement Cartridge
52100
Handle Material
Metal
Replacement Cartridge Mfr. Model Number
52100
Temperature Control
No
Faucet Activation
Manual
Faucet Handle Material
Metal
Faucet Body Material
Brass
Spout Reach
4-3/4"
Max. Mounting Hole Center Distance
8"
Valve Type - Faucets
Hot/Cold Cartridge
Material of Construction
Cast Metal
Application
Commercial
Outlet Type
Standard
Compatible Cartridge Manufacturer Part Number
52100
Flow Type
Spray
Spout Shape
Arc
Mounting Hole Center-to-Center Distance - Minimum
8 in
Flow Rate - Maximum
0.5 gpm
Warranty
5 yr Limited
Product Type
Faucet
Operation Method
Manual
For Location
Bathroom
CEC Compliance
Not CEC Compliant
Ligature Resistance
Not Ligature-Resistant
Vandal Resistance
Vandal-Resistant Hardware
Pressure - Maximum
125 psi
Number of Mounting Holes
3
Mounting Hole Center-to-Center Distance - Maximum
8 in
For Water Temperature
Hot/Cold
Time Out - Minimum
5 sec
Time Out
60 sec

Description

Item Low Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.