Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome

  • Mfr # 8884

  • Zoro # G0759683


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Metering
Number of Holes
1
Mounting Type
Single-Hole Mount
ADA Compliant
Yes
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8884
Zoro #
G0759683
UPC #
026508093238
Country of Origin
China

Dimensions

Spout Length
4 1/2 in
Manufacturers Warranty Length
5 yr
Height
3"
Connection Size
1/2" IPS
Overall Height
5 3/4 in
Spout Height
3 in
Water Inlet Connection Size
1/2 in
Max. Installation Surface Thickness
2 in
Overall Width
1 7/8 in
Spout Height - Maximum
3 in
Spout Outlet Height
2 1/8 in
Inlet Connection Size
1/2 in
Overall Depth
6 in
For Mounting Hole Diameter - Minimum
7/8 in
For Surface Thickness - Maximum
2 in

Details

Faucet Operation
Metering
Number of Holes
1
Mounting Type
Single-Hole Mount
ADA Compliant
Yes
Finish
Chrome
Handle Type
Lever
Flow Rate
0.5 gpm
Faucet Spout Shape
Low Arc
Handle Material
Metal
Number of Handles
1
Body Material
Brass
Flow Outlet Type
Aerated
Flow Outlet Type (Faucet)
Aerated
Drain Type
None
Faucet Type
Bathroom Sink Faucet
Faucet Spout
Rigid
Flow Outlet Type - Faucet
Aerated
Includes
Bathroom Faucet
Vandal Resistant Features
Vandal Resistant Screws
Item
Low Arc Bathroom Faucet
Residential / Commercial
Commercial
Valve Type
Metering
Series
M-Press
Faucet Finish
Chrome
Faucet Handle Type
Metering
CEC Compliant
CEC Compliant
Standards
ANSI A117.1, ASME A112.18.1/CSA B125.1
Commercial / Residential
Commercial
ADA Compliance
ADA Compliant
Ligature Resistant
No
Mounting Type - Faucet
Deck
Connection
1/2" IPS
Battery Charger CEC Compliant
CEC Compliant
Replacement Cartridge
52100
Type
Single Handle Metering
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Material
Solid Brass
Faucet Activation
Manual
Faucet Body Material
Brass
Valve Type - Faucets
Hot/Cold Cartridge
Temperature Control
Non-Adjustable Temperature
Max. Mounting Hole Center Distance
8 in
Spout Reach
4 1/2 in
Replacement Cartridge Mfr. Model Number
52100
Faucet Handle Material
Metal
Application
Commercial
Material of Construction
Brass
Outlet Type
Stream
Ligature Resistance
Not Ligature-Resistant
For Location
Bathroom
Product Type
Faucet
Flow Type
Spray
Vandal Resistance
Vandal-Resistant Hardware
Pressure - Maximum
125 psi
Compatible Cartridge Manufacturer Part Number
52100
Warranty
5 yr
Number of Mounting Holes
1
Operation Method
Manual
Spout Shape
Arc
Mounting Hole Center-to-Center Distance - Maximum
8 in
CEC Compliance
CEC Compliant
Flow Rate - Maximum
0.5 gpm
For Water Temperature
Hot/Cold
Time Out - Minimum
5 sec
Time Out
60 sec

Description

Item Low Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.