Zoro Homepage

Metering Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Chrome

  • Mfr # 8894

  • Zoro # G6303687


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Manual
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8894
Zoro #
G6303687
UPC #
026508220672
Country of Origin
China

Dimensions

Manufacturers Warranty Length
5 yr Commercial
Overall Height
8 3/8 in
Spout Length
3 5/8 in
Max. Installation Surface Thickness
2 3/8 in
Spout Height
2 in
Water Inlet Connection Size
1/2 in
Overall Width
8 in
Spout Outlet Height
2 in
Inlet Connection Size
1/2 in
For Surface Thickness - Maximum
2 3/8 in
For Mounting Hole Diameter - Minimum
7/8 in
Spout Height - Maximum
2 in
Overall Depth
8 in

Details

Faucet Operation
Manual
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome
Handle Type
Lever
Flow Rate
0.5 gpm
Faucet Spout Shape
Straight
Handle Material
Metal
Number of Handles
1
Body Material
Brass
Flow Outlet Type
Laminar
Faucet Type
Bathroom Sink Faucet
Mounting Type - Faucet
Deck
Item
Straight Spout Bathroom Faucet
Series
M-Press
Compliance
ASME A112.18.1/CSA B125.1
Residential / Commercial
Commercial
Faucet Finish
Chrome
Faucet Spout
Brass
Faucet Handle Type
Metering
Flow Outlet Type - Faucet
Laminar
Valve Type
Metering
Connection
1/2 MNPT
Standards
ASME A112.18.1/CSA B125.1
Commercial / Residential
Commercial/Residential
Replacement Cartridge
52100
Drain Type
None
Flow Outlet Type (Faucet)
Laminar
Vandal Resistant Features
Vandal Resistant Screws
Includes
Mounting Hardware
ADA Compliance
ADA Compliant
Ligature Resistant
No
Battery Charger CEC Compliant
CEC Compliant
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Material
Brass
Faucet Handle Material
Metal
Valve Type - Faucets
Hot/Cold Cartridge
Spout Reach
3 3/4 in
Faucet Body Material
Brass
CEC Compliant
CEC Compliant
Temperature Control
Non-Adjustable Temperature
Max. Mounting Hole Center Distance
8 in
Faucet Activation
Manual
Replacement Cartridge Mfr. Model Number
52100
Application
Commercial
Compatible Cartridge Manufacturer Part Number
52100
Pressure - Maximum
125 psi
For Location
Bathroom
Vandal Resistance
Vandal-Resistant Hardware
Spout Shape
Straight
Operation Method
Manual
Flow Rate - Maximum
0.5 gpm
Mounting Hole Center-to-Center Distance - Maximum
8 in
Product Type
Faucet
Flow Type
Laminar
Number of Mounting Holes
1
Warranty
5 yr Limited (Commercial)
CEC Compliance
CEC Compliant
Ligature Resistance
Not Ligature-Resistant
For Water Temperature
Hot/Cold
Time Out
60 sec
Time Out - Minimum
5 sec

Description

Item Straight Spout Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.