Zoro Homepage
This item is Discontinued.
Moen Method 18" Double Towel Bar Brushed Nickel YB2422BN

Method 18" Double Towel Bar Brushed Nickel (Discontinued)

  • Mfr # YB2422BN
  • Zoro # G2170190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB2422BN
Zoro #
G2170190
UPC #
034584024534
Country of Origin
China

Dimensions

Width
4.72
Height
2.95
Length
18.03

Details

Item
Method 18" Double Towel Bar Brushed Nick
Finish
Brushed Nickel
Collection
Method
Weight
3.15
Suggested Substitution
BH3818BN

Description

Method 18 In. Double Towel Bar Brushed Nick

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.