
Method 1H Pos Kitchen Srs
Mfr # 7585SRS
Zoro # G212415194
product price: $232.99
/ea
Free Shipping & Returns
Key Features
Finish
Spot Resist Stainless
Flow Rate
1.5 GPM
Depth
3.1 in
Width
9.4 in
Standards
Lead Law Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7585SRS
Zoro #
G212415194
UPC #
26508270325
Country of Origin
United States
Dimensions
Depth
3.1 in
Width
9.4 in
Length (In.)
20.7 in
Details
Finish
Spot Resist Stainless
Flow Rate
1.5 GPM
Standards
Lead Law Compliant
Description
- •Spot Resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen
- •Power Clean(tm) spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean(tm) technology.
- •faucet pullout hose offers flexible water delivery and hose retracts with ease
- •features Duralock(TM) quick connect system for easy installation
- •one-handle lever handle makes it easy to adjust the water
- •aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
- •complies with Americans with Disabilities Act (ADA) specifications
- •limited lifetime warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.