Zoro Homepage
This item is Discontinued.
Moen Method 9" Hand Towel Bar Bright Chrome YB2486CH

Method 9" Hand Towel Bar Bright Chrome (Discontinued)

  • Mfr # YB2486CH
  • Zoro # G0174966
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB2486CH
Zoro #
G0174966
UPC #
034584016423
Country of Origin
China

Details

Item
Method 9" Hand Towel Bar Bright Chrome

Description

Method 9 In. Hand Towel Bar Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.