Zoro Homepage
This item is Discontinued.
Moen Method Tank Lever Bright Chrome YB2401CH

Method Tank Lever Bright Chrome (Discontinued)

  • Mfr # YB2401CH
  • Zoro # G0175045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB2401CH
Zoro #
G0175045
UPC #
034584016324
Country of Origin
China

Dimensions

Size
3.22" L x 1.47" W x 1.72" H

Details

Item
Method Tank Lever Bright Chrome
Material
Tank Lever: Zinc; Arm: Plastic
Type
Tank Lever
Material of Construction
Tank Lever: Zinc; Arm: Plastic
Color/Finish
Chrome
Finish
Chrome
Sub-Category
Accessories

Description

Method Tank Lever Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.