
Mf Rainshower 2.0 Gpm Bn
Mfr # S6345EPBN
Zoro # G912378454
product price: $519.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.75 GPM
Finish
Brushed Nickel
Width
9.4 in
Depth
4.1 in
Standards
Watersense Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S6345EPBN
Zoro #
G912378454
UPC #
26508260975
Country of Origin
China
Dimensions
Width
9.4 in
Depth
4.1 in
Length
10.1 in
Details
Flow Rate
1.75 GPM
Finish
Brushed Nickel
Standards
Watersense Listed
Description
- •brushed nickel finish brings the warm look of stainless to your bath
- •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- •8-1/2" diameter spray head rainshower for exceptional water coverage
- •advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
- •two-function full rainshower; concentrated rinse; combination spray for more variety
- •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- •limited lifetime warranty
- •limited lifetime
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.