
Mf Rainshower Bg
Mfr # S6345EPBG
Zoro # G612415138
product price: $571.89
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.75 GPM
Finish
Brushed Gold
Width
9.5 in
Depth
4.1 in
Standards
Watersense Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S6345EPBG
Zoro #
G612415138
UPC #
26508286043
Country of Origin
United States
Dimensions
Width
9.5 in
Depth
4.1 in
Length
10.3 in
Details
Flow Rate
1.75 GPM
Finish
Brushed Gold
Standards
Watersense Listed
Description
- •brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- •8-1/2" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- •advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
- •two-function full rainshower; concentrated rinse; combination spray for more variety
- •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- •limited lifetime warranty
- •limited lifetime
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.