Zoro Homepage

Mikah Paper Holder in Matte Black

  • Mfr # Y0708BL

  • Zoro # G210332172


product price: $38.89
/ea

Key Features

Depth
4.68 in
Length
10.92 in
Width
2.54 in
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y0708BL
Zoro #
G210332172
UPC #
34584035271
Country of Origin
Thailand

Dimensions

Depth
4.68 in
Length
10.92 in
Width
2.54 in

Details

Color
Black
Finish
Matte Black

Description

  • •Matte black finish is the perfect complement to modern spaces
  • •Pivoting paper holder
  • •Covered under Moen's Limited Lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.