Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modern 6F Eco Showerhead Bn

  • Mfr # 6512EPBN

  • Zoro # G612371335


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Length
4.7 in
Width
4.6 in
Flow Rate (GPM)
1.75 GPM (6.65 L/min) max.
Depth
3.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6512EPBN
Zoro #
G612371335
UPC #
26508290385
Country of Origin
United States

Dimensions

Length
4.7 in
Width
4.6 in
Depth
3.8 in

Details

Finish
Brushed Nickel
Flow Rate (GPM)
1.75 GPM (6.65 L/min) max.

Description

  • •brushed nickel finish brings the warm look of stainless to your bath
  • •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • •4.5" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • •six-function
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • •limited lifetime warranty
  • •limited lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.