
Modern Kitchen Pd Ch
Mfr # 7864
Zoro # G612377573
product price: $299.52
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Flow Rate
1.5 GPM
Depth
3.5 in
Length (In.)
24.75 in
Standards
Lead Law Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7864
Zoro #
G612377573
UPC #
26508278444
Country of Origin
Taiwan, Province of China
Dimensions
Depth
3.5 in
Length (In.)
24.75 in
Width
12.25 in
Details
Finish
Chrome
Flow Rate
1.5 GPM
Standards
Lead Law Compliant
Description
- •Power Boost(TM) technology provides boosted water performance with the push of a button with - faster clean. faster fill.
- •chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
- •faucet pulldown hose offers flexible water delivery and hose retracts with ease
- •features Duralock(TM) quick connect system for easy installation
- •one-handle lever handle makes it easy to adjust the water
- •aerated stream for everyday cleaning; boosted rinse; boosted stream; powerful rinse for heavy-duty cleaning
- •standard design mounts on the sink or countertop
- •complies with Americans with Disabilities Act (ADA) specifications
- •limited lifetime warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.