
Modern Pulldown Ms Wave Chr
Mfr # 7864EWC
Zoro # G512377819
product price: $409.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Flow Rate
1.5 GPM
Depth
3.63 in
Width
14.25 in
Standards
Lead Law Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7864EWC
Zoro #
G512377819
UPC #
26508279052
Country of Origin
United States
Dimensions
Depth
3.63 in
Width
14.25 in
Length (In.)
26.63 in
Details
Finish
Chrome
Flow Rate
1.5 GPM
Standards
Lead Law Compliant
Description
- •featuring single-sensor hands-free activation, this faucet allows you to easily turn water on and off with the wave of a hand. no need to touch the faucet with dirty or wet hands.
- •chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •Power Clean(tm) spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean(tm) technology.
- •equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
- •faucet pulldown hose offers flexible water delivery and hose retracts with ease
- •features Duralock(TM) quick connect system for easy installation
- •one-handle lever handle makes it easy to adjust the water
- •aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
- •standard design mounts on the sink or countertop
- •complies with Americans with Disabilities Act (ADA) specifications
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.