Moen 62360PF M-Pact Tub & Shower Valves
- Mfr # M62360PF
- Zoro # G001238379
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Type
Pressure Balancing
Size
1/2 in
Standards
ASME A112.18.1; ASSE 1016; CSA B125.1
Connection
PEX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M62360PF
- Zoro #
- G001238379
- UPC #
- 26508337349
- Country of Origin
- Unknown
Dimensions
- Size
- 1/2 in
Details
- Item
- Pressure Balancing Valve
- Type
- Pressure Balancing
- Standards
- ASME A112.18.1; ASSE 1016; CSA B125.1
- Connection
- PEX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.