Shop MOEN
See all product information
Create Account
Moen 6399EPBN Align 1.75 GPM Single Function Shower Head
- Mfr # 6399EPBN
- Zoro # G500916297
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Length
5.551 in
Width
3.583 in
Height
4.409 in
Weight
0.72 lb
Finish
Brushed Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6399EPBN
- Zoro #
- G500916297
- UPC #
- 26508208779
- Country of Origin
- China
Dimensions
- Length
- 5.551 in
- Width
- 3.583 in
- Height
- 4.409 in
Details
- Weight
- 0.72 lb
- Finish
- Brushed Nickel
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.