Shop MOEN
See all product information
Create Account
Moen BP1822BN Triva 24" Towel Bar
- Mfr # BP1822BN
- Zoro # G301237676
product price:Â
$
65.99
/ea
Key Features
Finish
Brushed Nickel
Collection
Triva
Width
2.4 in
Height
22.24
Length
3.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BP1822BN
- Zoro #
- G301237676
- UPC #
- 34584030955
- Country of Origin
- Unknown
Dimensions
- Width
- 2.4 in
- Height
- 22.24
- Length
- 3.35
Details
- Finish
- Brushed Nickel
- Collection
- Triva
- Weight
- 2.55
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.