Shop MOEN
See all product information
Create Account
Moen MY1503BN Darcy Single Robe Hook
- Mfr # MY1503BN
- Zoro # G301234484
product price:Â
$
25.79
/ea
Key Features
Length (In.)
4.720 in
Height
2.520 in
Finish
Brushed Nickel
Width (In.)
4.020 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MY1503BN
- Zoro #
- G301234484
- UPC #
- 34584025517
- Country of Origin
- Unknown
Dimensions
- Length (In.)
- 4.720 in
- Height
- 2.520 in
- Width (In.)
- 4.020 in
Details
- Finish
- Brushed Nickel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.