Shop MOEN
See all product information
Create Account
Moen MY3508BN Hensley Tissue Holder
- Mfr # MY3508BN
- Zoro # G501232709
product price:Â
$
41.99
/ea
Key Features
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Width
4.570 in
Height
2.680 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MY3508BN
- Zoro #
- G501232709
- UPC #
- 34584025630
- Country of Origin
- Unknown
- Item
- Toilet Paper Holder
- Dispenser Product Grouping
- Toilet Paper Holder
- Toilet Roll Type
- Standard
- Roll Capacity
- Single Roll
- Finish
- Brushed Nickel
Dimensions
- Width
- 4.570 in
- Height
- 2.680 in
- Length
- 10.940 in
- Dispenser Depth
- 1.84 in
- Dispenser Width
- 2.75 in
- Dispenser Height
- 3.26 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.