Shop MOEN
See all product information
Create Account
Moen S112ORB Waterhill 2.5 GPM Single Function Rain Shower Head
- Mfr # S112ORB
- Zoro # G900916507
product price:Â
$
835.99
/ea
Free Shipping & Returns
Key Features
Height
4.0 in
Width
12.0 in
Length
13.0 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S112ORB
- Zoro #
- G900916507
- UPC #
- 26508144664
- Country of Origin
- United States
- Finish
- Oil Rubbed Bronze
Dimensions
- Height
- 4.0 in
- Width
- 12.0 in
- Length
- 13.0 in
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.