Shop MOEN
See all product information
Create Account
Moen S6365EPORB Voss 6" Single Function Shower Head
- Mfr # S6365EPORB
- Zoro # G800917185
product price:Â
$
323.99
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Height
4.125 in
Width
9.5 in
Length
10.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S6365EPORB
- Zoro #
- G800917185
- UPC #
- 26508230268
- Country of Origin
- China
Dimensions
- Height
- 4.125 in
- Width
- 9.5 in
- Length
- 10.5 in
Details
- Finish
- Oil Rubbed Bronze
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.