Moen YG6424NL Belfield 24" Grab Bar
- Mfr # YG6424NL
- Zoro # G501237759
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Length
3.350 in
Finish
Polished Nickel
Width
2.960 in
Height
27.880 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YG6424NL
- Zoro #
- G501237759
- UPC #
- 34584029409
- Country of Origin
- Unknown
Dimensions
- Length
- 3.350 in
- Width
- 2.960 in
- Height
- 27.880 in
Details
- Finish
- Polished Nickel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.