Zoro Homepage

Morado Kitchen Farmhouse Pulldown Srs

  • Mfr # 87394SRS

  • Zoro # G608463808


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Finish
Spot Resist Stainless
Residential Commercial
Residential
Height
4.1 in
Length (In.)
24.6 in
Standards
Lead Law Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87394SRS
Zoro #
G608463808
UPC #
26508297551
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.1 in
Length (In.)
24.6 in
Width
12.3 in

Details

Finish
Spot Resist Stainless
Residential Commercial
Residential
Standards
Lead Law Compliant

Description

Power Boost(TM) technology provides boosted water performance with the push of a button with - faster clean. faster fill.


  • •Spot Resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • •equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • •faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • •features Duralock(TM) quick connect system for easy installation
  • •one-handle
  • •lever handle makes it easy to adjust the water

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.