Zoro Homepage

Mosaic Mfctn Round Mt Body Spray Trim Bn

  • Mfr # TS1422BN

  • Zoro # G312371178


product price: $340.26
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel (BN)
Width (In.)
5.75 in
Depth (In.)
3.39 in
Length
11.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS1422BN
Zoro #
G312371178
UPC #
26508258804
Country of Origin
China

Dimensions

Width (In.)
5.75 in
Depth (In.)
3.39 in
Length
11.89 in

Details

Finish
Brushed Nickel (BN)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.