Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mosaic Round Body Spray Trim Bl

  • Mfr # TS1322BL

  • Zoro # G712373901


product price: $258.20
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Length
11.8 in
Flow (GPM)
2.0 GPM (7.6 L/min) max.
Width (In.)
5.9 in
Depth (In.)
3.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS1322BL
Zoro #
G712373901
UPC #
26508301821
Country of Origin
United States

Dimensions

Length
11.8 in
Width (In.)
5.9 in
Depth (In.)
3.4 in

Details

Finish
Matte Black
Flow (GPM)
2.0 GPM (7.6 L/min) max.

Description

  • •matte black finish is the perfect complement to modern spaces
  • •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •single spray
  • •flush mounting
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.