Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mosaic Round Body Spray Trim Bn

  • Mfr # TS1322BN

  • Zoro # G712373963


product price: $228.73
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Width (In.)
5.88 in
Depth (In.)
3.69 in
Flow (GPM)
2.0 GPM (7.6 L/min) max.
Length
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS1322BN
Zoro #
G712373963
UPC #
26508219676
Country of Origin
United States

Dimensions

Width (In.)
5.88 in
Depth (In.)
3.69 in
Length
11.75 in

Details

Finish
Brushed Nickel
Flow (GPM)
2.0 GPM (7.6 L/min) max.

Description

  • •brushed nickel finish brings the warm look of stainless to your bath
  • •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •single spray
  • •flush mounting
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.