Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motionsense Spout Kit Srs

  • Mfr # 180833SRS

  • Zoro # G708437723


product price: $61.55
/ea

Key Features

Finish
Spot Resist Stainless
Height
4.4 in
Overall Length (In.)
27 in
Width
14.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
180833SRS
Zoro #
G708437723
UPC #
26508264324
Country of Origin
United States

Dimensions

Height
4.4 in
Overall Length (In.)
27 in
Width
14.2 in

Details

Finish
Spot Resist Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.