Zoro Homepage

MPact 2H Roman Tub Valve 10" Centers Pex w/ Cold Exp Pex Adapters

  • Mfr # 4798

  • Zoro # G801235394


product price: $138.54
/ea
Free Shipping & Returns

Key Features

Width
11.75 in
Length
15.625 in
Height
2.75 in
Handle Type
Single 2 Handle Valve Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4798
Zoro #
G801235394
UPC #
26508229620
Country of Origin
United States

Dimensions

Width
11.75 in
Length
15.625 in
Height
2.75 in

Details

Handle Type
Single 2 Handle Valve Only

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.