Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mtcl Spt Ws Lav Pb

  • Mfr # 103468P

  • Zoro # G708659149


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Application
Residential
Length
3.75 in
Height
10.25 in
Width
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103468P
Zoro #
G708659149
UPC #
26508076545
Country of Origin
United States

Dimensions

Length
3.75 in
Height
10.25 in
Width
2.75 in

Details

Finish
Polished Brass
Application
Residential

Description


polished brass finish is warm and bright for a classic, highly reflective look
  • •Intended for residential use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.